Shop All Home & Office Phones
Zoro Select
Standard Wall Phone, Beige, Msg Indicator
Mfr # T-25 CRM w/MW
Zoro # G8496126
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Office/Health Care
- Color Tan
- Number of Lines 1
- Cord Type Curly
- Ringer Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T-25 CRM w/MW
- Zoro # G8496126
- UPC # 190735460252
- Country of Origin China
- Category Home & Office Phones
Details
Item | Telephone |
Type | Office/Health Care |
Color | Tan |
Number of Lines | 1 |
Cord Type | Curly |
Ringer | Yes |
Voicemail | Yes |
Includes | Bell Ringer, Handset, Message Waiting Lamp, Metal Base |
Call Waiting | No |
Speakerphone | No |
Mount (Type) | Wall |
Volume Control | Yes |
Caller ID | No |
Requires | RJ-11w Modular Wall Jack to Connect The Phone to A PBX System |
Standards | ADA Compliant |
Description
Telephone, Call Waiting No, Speakerphone No, Voicemail Yes, Volume Control Yes, Standards ADA Compliant, Number of Lines 1, Mounting Location Wall, Caller ID No, Color Tan, Cord Type Curly, Includes Bell Ringer, Handset, Message Waiting Lamp, Metal Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA 3 Foot High Speed Hdmi Extension Cable w/ Ethernet, Hdmi Male - Hdmi (HDMI-MF-03F)
- DELL Wired Keyboard and Mouse - KM300C (DELL-KM300C-US)
- ICOM Cable, 5/16" L x 2-3/4" W (OPC2253)
- EREPLACEMENTS Epson Lamp, ELPLP77-OEM (ELPLP77-OEM)
- ZORO SELECT Disposable Healthcare Telephone, Universal, Cream (41T-5 R (WH))
- ZORO SELECT Standard Wall Phone, Black (T-25 BLK w/o MW)
- AT&T Phone Trimline Corded Wh (210M WHITE)
- CETIS Hospitality Lobby Phone, Ash (Aegis-LB-08 (AS))
- AT&T Corded Phone Trim Cid Wh (TR1909WHITE)
- CLARITY 54005.001 Digital, loud, big button spkr (ALTO)
- VTECH 2-Handset Cordless CID (CS6619-2)
- Zoro Select Home & Office Phones