Shop All Shelf Brackets
Zoro Select
Standard Track, Steel, 25-1/2 in. L
Mfr # 33TZ39
Zoro # G9467297
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Size (In.) 25-1/2 in
- Length (In.) 25-1/2 in
- Width (In.) 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33TZ39
- Zoro # G9467297
- UPC # 190735466292
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 25-1/2 in |
Length (In.) | 25-1/2 in |
Width (In.) | 63/64 in |
Height (In.) | 37/64 in |
Details
Material | Steel |
Color | White |
Item | Standard Track |
For Use With | 33TZ42, 33TZ43, 33TZ44 |
Hardware | Not included |
Type | Dual Track |
Thickness (In.) | 3/64 in |
Number of Holes | 3 |
Finish | Powder Coated |
Description
Standard Track, Type Dual Track, Material Steel, Color White, Powder Coated Finish, Size (In.) 25-1/2 in, Length (In.) 25-1/2 in, Width (In.) 63/64 in, Height (In.) 37/64 in, For Use With 33TZ42, 33TZ43, 33TZ44, Hardware Not Included, Number of Holes 3, Thickness (In.) 3/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (MD-8J)
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (CVDJ2478SU BLACK)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Blue (HC121212-1PL-K-MB)
- ZORO SELECT Hinge Pin Stop, Steel, Bright Brass (33J805)
- ZORO SELECT Shelf Bracket, Steel, 18-1/2 in. L (33TZ44)
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall (33J787)
- ZORO SELECT Shelf Bracket, Steel, 11-1/2 in. L (33TZ42)
- ZORO SELECT Shelf Bracket, Steel, White, 7-3/4 in. L (33TZ32)
- ZORO SELECT Bracket, Shelf, 8x 10 In (4PB71)
- RICHELIEU 316 in 5 mm Glass Shelf Pin Nickel (CP58494180)
- Zoro Select Shelf Brackets