Shop All Pegboard Hooks
Zoro Select
Standard Spring Clip, 1-7/16 In, PK10
Mfr # 5TPE4
Zoro # G1469544
product price: $7.55
/pk 10, $0.76/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 1/2 in
- Overall Depth 1 7/16 in
- Color Silver
- Finish Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TPE4
- Zoro # G1469544
- UPC # 190735531761
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 1 1/2 in |
Overall Depth | 1 7/16 in |
Hole Size | 9/32 in |
For Pegboard Hole Size | 9/32 in |
Overall Length | 1 1/2 in |
Details
Material | Steel |
Color | Silver |
Finish | Zinc-Plated |
Hole Spacing | 1 in |
Hold Range | 7/16 to 7/8" |
Projection | 1-7/16" |
Construction | Riveted |
Item | Standard Spring Clip |
Type | Locking Style |
Hole Shape | Round |
Locking System | Screw-In |
For Pegboard Hole Spacing | 1 in |
Accessory Type | Standard Spring Clip |
For Pegboard Hole Shape | Circle |
Description
Standard Spring Clip, Overall Length 1 1/2 in, Overall Width 1 1/2 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 9/32 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Standard Spring Clip Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Wall mountable cable tie rack with 5 compartments (298-95)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2460)
- AZAR DISPLAYS 24"W x 5"D Acrylic Headband Holder Display (900024)
- METRO Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome (A566C)
- ZORO SELECT Tool Holder (6YE25)
- ZORO SELECT Multi-Prong Tool Holder, W 8-1/2 In, PK5 (5TPJ2)
- ZORO SELECT Assortment Kit, 43 Piece (787CX0)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK10 (5TPG2)
- ZORO SELECT Standard Spring Clip, 1-7/16 In, PK10 (5TPH4)
- ZORO SELECT Spring Clip Spray Can Holder, 2-7/8, PK5 (5TPE2)
- AZAR DISPLAYS 12" Metal Wire Flip Scan Plastic Quick Back Hook: 0.212" Dia., PK50 (701242)
- Zoro Select Pegboard Hooks