Shop All Pegboard Hooks
Zoro Select
Standard Spring Clip, 1-1/8 In, PK10
Mfr # 5TPE3
Zoro # G2289761
original price:
$6.39
6% off
new price: $5.99
/pk 10, $0.60/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 1/2 in
- Overall Depth 1 1/8 in
- Hole Shape Round
- Projection 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TPE3
- Zoro # G2289761
- UPC # 190735531754
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 1 1/2 in |
Overall Depth | 1 1/8 in |
Hole Size | 1/4 in |
For Pegboard Hole Size | 1/4 in |
Overall Length | 1 1/8 in |
Details
Material | Steel |
Hole Shape | Round |
Projection | 1-1/8" |
Finish | Zinc-Plated |
Hole Spacing | 1 in |
Item | Standard Spring Clip |
Construction | Riveted |
Hold Range | 1/4 to 1/2" |
Color | Silver |
Type | Locking Style |
Locking System | Screw-In |
For Pegboard Hole Shape | Circle |
Accessory Type | Standard Spring Clip |
For Pegboard Hole Spacing | 1 in |
Description
Standard Spring Clip, Overall Length 1 1/8 in, Overall Width 1 1/2 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Standard Spring Clip Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- KNAPE & VOGT Pin Shlf Supp Achm 1/4In (346 ANO)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-G)
- RUBBERMAID Produce Keeper 17.3C (1920479)
- ZORO SELECT Standard Spring Clip, 1-1/8 In, PK10 (5TPH3)
- ZORO SELECT Double Rod Pegboard Hook, 3 In, PK5 (5TPL1)
- ZORO SELECT Double Closed-End Pegboard Hook, 5 In, PK5 (5TPN8)
- ZORO SELECT Double Rod Pegboard Hook for 1/4 in Hole & 1 in Spacing, 3 in L, 2-1/8 in W, Steel, Black (5TPG6)
- ZORO SELECT Single Rod, Pk5 (6YB86)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK10 (5TPD2)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK10 (5TPG4)
- Zoro Select Pegboard Hooks