Shop All O-Ring Cord Stock
Zoro Select
Standard Splicing Kit, Silicone, 5 Pieces
Mfr # 1RHA4
Zoro # G3212526
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Cord Stock Length 7 ft/Cord Stock dia
- Sizes Included 0.07 in, 0.103 in, 0.139 in, 0.21 in, 0.275 in
- Durometer 70 Shore A
- Includes Adhesive, Cord Stock, Cutting Tool, Plastic Box with Lid Card, Splicing Jig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHA4
- Zoro # G3212526
- Country of Origin China
- Category O-Ring Cord Stock
Dimensions
Cord Stock Length | 7 ft/Cord Stock dia |
Sizes Included | 0.07 in, 0.103 in, 0.139 in, 0.21 in, 0.275 in |
Details
Item | Standard Splicing Kit |
Material | Silicone |
Durometer | 70 Shore A |
Includes | Adhesive, Cord Stock, Cutting Tool, Plastic Box with Lid Card, Splicing Jig |
Number of Pieces | 5 |
Temp. Range | -65 Degrees to 450 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Description
Standard Splicing Kit, Material Silicone, Sizes Included 0.07 in, 0.103 in, 0.139 in, 0.21 in, 0.275 in, Cord Stock Length 7 ft/Cord Stock dia, Durometer 70 Shore A, Includes Adhesive, Cord Stock, Cutting Tool, Plastic Box with Lid Card, Splicing Jig, Meets/Exceeds ASTM D2000, SAE J200, Number of Pieces 5, Temp. Range -65 Degrees to 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Cylindrical Lock (RD05-26D)
- ZORO SELECT Door Handle, Screen Door, 5" L (14-167B)
- TOWNSTEEL Lever Lockset, Mechanical, Privacy, Grade 1 (TRX-L-76-630)
- STERLING SEAL & SUPPLY 324 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A324X125)
- ZORO SELECT Standard Splicing Kit, Buna N, 5 Pieces (1RHA2)
- ZORO SELECT Metric Splicing Kit, Buna N, 9 Pieces (1RHA6)
- ZORO SELECT Standard Splicing Kit, Viton, 5 Pieces (1RHA3)
- ZORO SELECT Standard Splicing Kit, EPDM, 5 Pieces (1RHA5)
- ZORO SELECT Standard and Metric Splicing Kit, Buna N (1RHA7)
- LOCTITE Standard Splicing Kit, Buna N, 6 Pieces (228171)
- USA INDUSTRIALS Neoprene Cord Stock - 0.562" Cross Section x 25 ft. Long (ZUSA-RC-77)
- Zoro Select O-Ring Cord Stock