Shop All O-Ring Cord Stock
Zoro Select
Standard Splicing Kit, Buna N, 5 Pieces
Mfr # 1RHA2
Zoro # G1487044
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- Cord Stock Length 7 ft/Cord Stock dia
- Sizes Included 0.07 in, 0.103 in, 0.139 in, 0.21 in, 0.275 in
- Durometer 70 Shore A
- Includes Adhesive, Cord Stock, Cutting Tool, Plastic Box with Lid Card, Splicing Jig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1RHA2
- Zoro # G1487044
- Country of Origin China
- Category O-Ring Cord Stock
Dimensions
Cord Stock Length | 7 ft/Cord Stock dia |
Sizes Included | 0.07 in, 0.103 in, 0.139 in, 0.21 in, 0.275 in |
Details
Item | Standard Splicing Kit |
Material | Buna N |
Durometer | 70 Shore A |
Includes | Adhesive, Cord Stock, Cutting Tool, Plastic Box with Lid Card, Splicing Jig |
Temp. Range | -40 Degrees to 250 Degrees F |
Number of Pieces | 5 |
Meets/Exceeds | ASTM D2000, SAE J200 |
Description
Standard Splicing Kit, Material Buna N, Sizes Included 0.07 in, 0.103 in, 0.139 in, 0.21 in, 0.275 in, Cord Stock Length 7 ft/Cord Stock dia, Durometer 70 Shore A, Includes Adhesive, Cord Stock, Cutting Tool, Plastic Box with Lid Card, Splicing Jig, Meets/Exceeds ASTM D2000, SAE J200, Number of Pieces 5, Temp. Range -40 Degrees to 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4 in W x 72 in H Steel Continuous Hinge (4PB34)
- ZORO SELECT Rotary Latch, Nonlocking, Zinc Plated (4RRK2)
- E-Z-GUTTER GUARD E-Z Gutter EZS610 Shield Gutter Guard, Louvered, Black (EZS510)
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 35 ft Roll - Dark Gray (03-211)
- ZORO SELECT Standard Splicing Kit, Silicone, 5 Pieces (1RHA4)
- ZORO SELECT Standard Splicing Kit, EPDM, 5 Pieces (1RHA5)
- ZORO SELECT Metric Splicing Kit, Buna N, 9 Pieces (1RHA6)
- ZORO SELECT Standard and Metric Splicing Kit, Buna N (1RHA7)
- ZORO SELECT Standard Splicing Kit, Viton, 5 Pieces (1RHA3)
- USA INDUSTRIALS Soft FDA Silicone Cord Stock - 0.500" Cross Section x 25 ft. Long (ZUSA-RC-1541)
- USA INDUSTRIALS SoFt Buna-N Rubber Cord, 0.210" Cross Section x 100 Ft. L (ZUSA-RC-149)
- Zoro Select O-Ring Cord Stock