Shop All Platform Trucks
Zoro Select
Standard Platform Truck, 3600 lb.
Mfr # APT2SH30486PU95
Zoro # G7382042
product price: $497.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$497.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Width 30 in
- Color Gray
- Caster Dia. 6"
- Finish Textured Powder Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # APT2SH30486PU95
- Zoro # G7382042
- Country of Origin Mexico
- Category Platform Trucks
Dimensions
Overall Height | 36 in |
Overall Length | 51 1/2 in |
Overall Width | 30 in |
Caster Dia. | 6" |
Deck Width | 30 in |
Deck Height | 9 1/8 in |
Caster Width | 2 in |
Deck Length | 48 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 51-1/2 in x 30 in x 36 in |
Width Between Rails/Sockets | 10 in |
Rail Height | 26 3/4 in |
Description
Single-Height Vertical Panel Truck with Adjustable Rails, Load Capacity 3,600 lb, Rail Type Adjustable, Rail Height 26 3/4 in, Lip Style Flush, Overall Length 51 1/2 in, Overall Width 30 in, Overall Height 36 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 9 1/8 in, Deck Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Motorcycle Chock, 8-3/4 In H, Steel, Black (SPWM)
- WERNER Extension Ladder Leveler Kit, Aluminum (PK80-2)
- APACHE Conveyor Belt, PVC 150, 50 Ft x 18In (28001150)
- ZORO SELECT Scaffold Caster, Polyurethane, 6 in, 800 lb (5VP48)
- ZORO SELECT Platform Truck, 1200lb, 36in x 24in (EPTP24365PU95)
- ZORO SELECT Platform Truck, 1200lb, 36in x 24in, 42in H (EPTLU24368PN95)
- ZORO SELECT Standard Platform Truck, 1600 lb., 48 In L (3BE78)
- ZORO SELECT Standard Platform Truck, 1750 lb. (273297)
- ZORO SELECT Folding Handle Platform Truck, 330 lb. (2PLG4)
- ZORO SELECT Platform Truck, Folding Handle, 29x18-1/2 (33H180)
- RUBBERMAID COMMERCIAL Platform Truck, 2500 lb, 60"L x 30" W Deck (2154629)
- Zoro Select Platform Trucks