Shop All Platform Trucks
Zoro Select
Standard Platform Truck, 2000 lb.
Mfr # 13X504
Zoro # G2257370
original price:
$369.73
9% off
new price: $333.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$333.99
Free 30-Day Returns
Key Features
- Overall Height 41 in
- Overall Width 36 in
- Color Red
- Load Capacity 2,000 lb
- Wheel Type Mold-on Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13X504
- Zoro # G2257370
- UPC # 190735128695
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 41 in |
Overall Length | 66 1/2 in |
Overall Width | 36 in |
Deck LxWxH | 60 in x 36 in x 11 in |
Deck Height | 11 in |
Deck Length | 60 in |
Caster Wheel Dia. | 8 in |
Deck Width | 36 in |
Caster Wheel Width | 2 in |
Extended Length | 85 in |
Overall LxWxH | 66-1/2 in x 36 in x 41 in |
Handle Height | 41 in |
Caster Width | 2 in |
Description
Towable Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 41 in, Overall Length 66 1/2 in, Overall Width 36 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 in, Deck Length 60 in, Deck Width 36 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Small Zinc-Plated Silver Steel 4.8125 in. L Clothesline Hook 300 lb (02-3490-162)
- CROSBY Shackle, 7/8 in., 13,000 lb., Bolt Pin (1019533)
- ZORO SELECT Wire Cart, 4 Shelf, 72x24x70, Black (2HDK7)
- KEEPER J-Hook, 3/8" W, Multicolored (06025)
- ZORO SELECT Standard Platform Truck, 1200 lb., 63 In L (13X486)
- ZORO SELECT Platform Truck, 3600lb, 36in x 24in, 40in H (EPTRB24368PU95)
- ZORO SELECT Standard Platform Truck, 4000 lb., 48 In L (3BE81)
- ZORO SELECT Standard Platform Truck, 2000 lb., 65 In L (13X503)
- ZORO SELECT Platform Truck, 2400lb, 60in x 30in, 40in H (EPTFL30608MR95)
- ZORO SELECT Wire-Sided Platform Truck, 36-7/16 In. L (WIRE-S)
- MAGLINER Twin Handle Platform Truck, 1800 lb, 60 In (BDHK182)
- Zoro Select Platform & Panel Trucks