Shop All Platform Trucks
Zoro Select
Standard Platform Truck, 1750 lb.
Mfr # 273297
Zoro # G4074777
product price: $382.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$382.99
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 63 in
- Overall Width 30 in
- Color Red
- Load Capacity 1,750 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 273297
- Zoro # G4074777
- UPC # 678655603206
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 63 in |
Overall Width | 30 in |
Deck LxWxH | 50 in x 30 in x 10-3/4 in |
Deck Length | 50 in |
Extended Length | 50 in |
Caster Wheel Dia. | 6 in |
Deck Height | 10 3/4 in |
Caster Wheel Width | 1-1/2 in |
Deck Width | 30 in |
Length | 63 in |
Overall LxWxH | 63 in x 30 in x 35-1/2 in |
Wheel Width | 2 in |
Caster Width | 1-1/2 in |
Depth | 35.5 in |
Description
Flow-Through Steel-Deck Platform Truck, Load Capacity 1,750 lb, Overall Height 35 1/2 in, Overall Length 63 in, Overall Width 30 in, Deck Construction Grated, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 10 3/4 in, Deck Length 50 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRIP CARGO CONTROL Standard Cambuckle, 6 ft. x 1", 4 Pak (412440)
- BAUER LADDER 14 ft Fiberglass Stepladder (35014)
- STREN-FLEX Web Sling, Flat Eye, 3 ft L, 11000 lb Cap. (EEF-4-902ME)
- NOBLES/TENNANT WHEEL - SWIVEL CASTER COMPLETE 3 in. X 1-1/2 MAROON W/M12X25 STEM (1019008)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X485)
- ZORO SELECT Platform Truck, 1400lb, 48in x 36in, 45in H (APT2SH36485PU95)
- ZORO SELECT Platform Truck, 1750lb, 48in x 30in, 39in H (PT304810/12PN95)
- ZORO SELECT Folding Handle Platform Truck, 330 lb. (2PLG4)
- ZORO SELECT Platform Truck, 1400lb, 48in x 18in, 39in H (EPT18485PU95)
- ZORO SELECT Platform Truck, 5000lb, 60in x 36in, 43in H (PT36608/12PH95)
- ZORO SELECT Standard Platform Truck, 2500 lb., 60 In L (3BE84)
- Zoro Select Platform & Panel Trucks