Shop All Platform Trucks
Zoro Select
Standard Platform Truck, 1200 lb., 63 In L
Mfr # 13X486
Zoro # G6162545
product price: $400.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$400.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Length 63 in
- Overall Width 30 in
- Color Red
- Load Capacity 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13X486
- Zoro # G6162545
- UPC # 190735128527
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 42 in |
Overall Length | 63 in |
Overall Width | 30 in |
Deck LxWxH | 60 in x 30 in x 12 in |
Deck Height | 12 in |
Deck Length | 60 in |
Caster Wheel Width | 3 in |
Deck Width | 30 in |
Caster Wheel Dia. | 8 in |
Handle Height | 41 1/8 in |
Overall LxWxH | 63 in x 30 in x 42 in |
Caster Width | 3 in |
Description
General Purpose Steel-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 42 in, Overall Length 63 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 12 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 80 lb. Load, Black Wheel (P4S-PB020G-SGN1-CF)
- KNUFFI Corner Guard, Flat, Black (60-6770-3)
- ZORO SELECT Drum Dolly, 1000 lb., 6-1/2 In H, 30 gal. (1XUZ8)
- LORELL Commercial Cabinet Dolly (59708)
- ZORO SELECT Platform Truck, 1400lb, 48in x 18in, 43in H (WHPT18485PU95)
- ZORO SELECT Rod Truck, 3000 lb., 4 Shelf, 60 in. L (OPT-6030-4-6PH-95)
- ZORO SELECT Platform Truck, 5000lb, 60in x 36in, 43in H (PT36608/12PH95)
- ZORO SELECT Platform Truck, 2400lb, 60in x 30in, 40in H (EPTFL30608MR95)
- ZORO SELECT Platform Truck, 3600lb, 36in x 24in, 40in H (EPT2H24368PU95)
- ZORO SELECT Standard Platform Truck, 4000 lb., 48 In L (3BE81)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 72 x 36, 2400 Lb. Capacity, 8 Rubber Casters (952506)
- Zoro Select Platform & Panel Trucks