Shop All Platform Trucks
Zoro Select
Standard Platform Truck, 1200 lb.
Mfr # 13X507
Zoro # G7449041
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 35 1/2 in
- Overall Width 18 in
- Color Red
- Load Capacity 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13X507
- Zoro # G7449041
- UPC # 190735128725
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 34 in |
Overall Length | 35 1/2 in |
Overall Width | 18 in |
Deck LxWxH | 32 in x 18 in x 6 in |
Deck Height | 6 in |
Deck Width | 18 in |
Deck Length | 32 in |
Caster Wheel Dia. | 5 in |
Caster Wheel Width | 1-1/4 in |
Handle Height | 34 in |
Overall LxWxH | 35-1/2 in x 18 in x 34 in |
Caster Width | 1-1/4 in |
Description
General Purpose Steel-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 34 in, Overall Length 35 1/2 in, Overall Width 18 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 13 ga, Deck Height 6 in, Deck Length 32 in, Deck Width 18 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Swivel Hook, Alloy Steel, 4000 lb., Gold, (1048825)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 8BF (B40P08)
- SERVICE CASTER 10" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel- 1-1/2" Bore (SCC-RSS1030-112-KW-2SS)
- AMERICAN METAL American Metal 4EWT Wall Thimble - 4 In. (6495444)
- ZORO SELECT Wire-Sided Platform Truck, 59-1/4 In. L (WIRE-L)
- ZORO SELECT Platform Truck, 1200lb, 60in x 30in, 36in H (EPT3S30605PU95)
- ZORO SELECT Platform Truck, Aluminum, 300 lb., 9 in. H (FAPT-1628)
- ZORO SELECT Platform Truck, 1200lb, 60in x 30in, 42in H (EPT30606MR95)
- ZORO SELECT Platform Truck, 3600lb, 36in x 24in, 40in H (EPT2H24368PU95)
- ZORO SELECT Platform Truck, 1750lb, 48in x 30in, 39in H (PT304810/12PN95)
- ZORO SELECT Platform Truck, Folding Handle, 36x24 (33H179)
- Zoro Select Platform Trucks