Shop All Plate Casters
Zoro Select
Standard Plate Caster, Wheel 6" dia.
Mfr # P21R-PH060R-15
Zoro # G2974116
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 1200 lb
- Wheel Dia. 6 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21R-PH060R-15
- Zoro # G2974116
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Overall Height | 7-1/2" |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 5 in x 5 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Overall Wheel Width | 2 in |
Hub Length | 2 3/16 in |
Swivel Radius | None- Rigid Caster |
For Axle Dia. | 1/2 in |
Description
Rigid, Standard Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-52K-6P)
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 (999-00009)
- ZORO SELECT Rope, Nylon, 3/16 in. dia., 1000 ft.L (20RX11)
- DAYTON Thrust Washer A, PK6 (EC-13)
- ZORO SELECT NSF-Listed Plate Caster, 200 lb. Load Rating, Rigid (400K59)
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (BHS-C080R-16)
- ZORO SELECT Plate Caster, 2-1/2" Wheel Dia., 175 lb. (435X96)
- ZORO SELECT Plate Castr Kt, Polypropyln, 4", 180 lb, PK4 (22W971)
- ZORO SELECT Swivel Plate Caster, Polyolfin, 4 in, 140 lb, D (1UHV9)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Roller (P21S-URP060R-14)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 8 Plastic Wheel, Heavy Duty Swivel Plate Caster, 800 Lb. Capacity (CW4-820S-PHRB)
- Zoro Select Casters