Shop All Plate Casters
Zoro Select
Standard Plate Caster, Wheel 3" dia.
Mfr # P10R-PH030R-14-001
Zoro # G2054220
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 500 lb
- Wheel Dia. 3 in
- Wheel Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P10R-PH030R-14-001
- Zoro # G2054220
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1 3/4 in |
Overall Height | 3-7/8" |
Mounting Height | 3 7/8 in |
Mounting Plate Size | 3 3/4 in x 4 5/8 in |
Mounting Bolt Dia. | 5/16 in |
For Axle Dia. | 3/8 in |
Swivel Radius | None- Rigid Caster |
Overall Wheel Width | 1 13/16 in |
Hub Length | 1 7/8 in |
Description
Rigid, Low-Profile Standard Plate Caster, Load Rating 500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 3/4 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Green Plastic Dolly With Pull Rope 500 lb Capacity 18 x 30 (POS-1830-ROPE)
- GENIE Winch Assembly, DLB800 (37149GT)
- ZORO SELECT Floor Lock, Side-Mount, Use w/2 in. Caster (FL-LK-SMR-R)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Ball Bearing SCC (SCC-35R420-PHB)
- ZORO SELECT Swivel Plate Caster w/Brake, 1000 lb, Plate Type B (930CA05201SBG)
- ZORO SELECT Inverted Air Cargo Swivel Caster, Nylon, 2-1/2 in (P19S-N65K-P-001Z)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 3 in., 200 lb. (P12RX-PRP030D-12)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 1200 lb (CDP-G-13)
- ZORO SELECT Plate Caster, 2500 lb. Load Rating (P27S-UY080R-18-WK-DL)
- ZORO SELECT Swivel Plate Caster, Steel, 5 in., 1000 lb. (1NVC4)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 250 kg Cap, NBR Pad, Ivory (GDR-60-F-NYN-PUS)
- Zoro Select Plate Casters