Shop All Plate Casters
Zoro Select
Standard Plate Caster, Wheel 10" dia.
Mfr # P27R-PH100R-16
Zoro # G2973976
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Product Group Rigid Caster
- Load Rating 2900 lb
- Wheel Dia. 10 in
- Wheel Width 3 in
- Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P27R-PH100R-16
- Zoro # G2973976
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Overall Height | 11-1/2" |
Mounting Height | 11 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Mounting Bolt Dia. | 1/2 in |
Hub Length | 3 1/4 in |
Swivel Radius | None- Rigid Caster |
Overall Wheel Width | 3 in |
For Axle Dia. | 3/4 in |
Description
Rigid, Standard Plate Caster, Load Rating 2900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 9 ft L, 3 in W, Polyester, Yellow (EE1603DFX9)
- VESTIL CART DBL SCISSOR 600LB CAPACITY STAINLESS STEEL (CART-600-D-SS2)
- BULLDOG WINCH Roller Fairlead, Truck 12.5 to 15k Alpha (20237)
- KFI KFI Winch Hand Remote (ATV-HR)
- ZORO SELECT Standard Plate Caster, Wheel 10" dia. (P27S-PH100R-16)
- ZORO SELECT Rigid Plate Caster, TPR, 6 in., 300 lb. (P12R-PRP060K-12)
- ZORO SELECT Plate Caster, Rigid, 198 lb., Light-Duty (426A82)
- ZORO SELECT Swivel Plate Caster, Nylon, 3 in., 660 lb. (LH-SPO 75K-FI)
- ZORO SELECT Swivel Plate Caster, Phenolic, 4 in., 600 lb, B (4HXN4)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Ball (P12S-PB050B-P2)
- SERVICE CASTER Assure Parts 190CW4620NB Replacement Caster (ASS-SCC-30R620-PHR)
- Zoro Select Plate Casters