Shop All Plate Casters
Zoro Select
Standard Plate Caster, Swivel, 75 lb.
Mfr # 437V29
Zoro # G8662182
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Swivel
- Load Rating 75 lb
- Number of Wheels 1
- Overall Height 2-21/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 437V29
- Zoro # G8662182
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 2-21/32" |
Wheel Dia. | 2 in |
Wheel Width | 1 3/4 in |
Mounting Height | 2 5/8 in |
Mounting Plate Size | 1 3/16 in x 2 in |
Swivel Radius | 1 15/16 in |
Mounting Bolt Dia. | 3/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 75 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 1 3/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Donut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO 550J18NC Lacing, L18 In (28001515)
- ZORO SELECT Platform Truck, 3600lb, 60in x 30in, 40in H (EPTRB30608PU95)
- ZIPWALL Dust Barrier System, 30ftLx12ftH, Silver (SLP4)
- ZORO SELECT Coil Wire, 9 ga., Bare Wire, 875 ft., 50 lb. (9BA50)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 3 in., 200 lb. (P12RX-PRP030D-12)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 3-1/2 in., 250 lb. (1G095)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 5in, 1400 lb (P21R-D050R-14)
- ZORO SELECT Plate Caster, 2500 lb. Load, Yellow Wheel (P29R-UY080K-18)
- ZORO SELECT Rigd Plat Castr, Polyurthan, 10 in, 1750 lb (1NVX3)
- ZORO SELECT Plate Caster, 176 lb. Load Rating, Swivel (400K66)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S514-PPUB-BLUE-TLB-TP3-2-R-2)
- Zoro Select Casters