Shop All Plate Casters
Zoro Select
Standard Plate Caster, Swivel, 350 lb.
Mfr # P12S-HR040D-P2
Zoro # G3575571
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Solid Hard Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-HR040D-P2
- Zoro # G3575571
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 3-1/8 in x 4-1/8 in |
Mounting Height | 5 1/8 in |
Swivel Radius | 3-1/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Swivel, w/4x2" Cast Iron Wheel (46-CIC-0420-S)
- ZORO SELECT Solid Wheel, Sawtooth, 100 lb. Load Rating (53CM52)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33608)
- METALTECH Scaffold Brace, 2 in.L, Steel (M-MC48120)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (1UHJ1)
- ZORO SELECT Solid Rubber Caster, 770 lb. Load, Swivel (L-RD 200K)
- ZORO SELECT Standard Plate Caster, Swivel, 175 lb. (493W79)
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 4 in, 800 lb. (1NWN3)
- ZORO SELECT Plate Caster, 600 lb. Load, Black Wheel (P23R-RY080R-16)
- ZORO SELECT Plate Caster, 80 lb. Load Rating (P4S-PB020G-P-AF)
- ALBION 6" X 2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 250 lb (16SZ06228S)
- Zoro Select Plate Casters