Shop All Plate Casters
Zoro Select
Standard Plate Caster, Swivel, 330 lb.
Mfr # LKPA-VSTH 50K
Zoro # G3575300
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Extrathane Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LKPA-VSTH 50K
- Zoro # G3575300
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 73 mm |
Wheel Dia. | 50 mm |
Wheel Width | 33 mm |
Swivel Radius | 54 mm |
Caster Plate Size | 66 mm x 90 mm |
Mounting Bolt Dia. | M6 |
Mounting Plate Size | 2 9/16 in x 3 9/16 in |
Mounting Height | 2 7/8 in |
Description
Swivel, Low-Profile Standard Plate Caster, Load Rating 330 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 9, 14 ft L, 12 in W, Nylon, Yellow (LB1-912-14)
- CHECKERS Wheel Chock, 17" D, 14" H, 14" W, Orange (UC1210)
- ZORO SELECT Kingpin Swivel Cstr, Poly, 1-3/8 in, 220 lb (LRA-VSTH 35K)
- BULK-STRAP Bulk Webbing, 51 ft x 2 In, 7000 lb (N02051BL)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Iron, 6 in, 2000 lb, A (TSH150CI15T24)
- ZORO SELECT Plate Caster, 4" Wheel Dia., 264 lb. Load (437V21)
- ZORO SELECT Swivl Plat Castr, Polyurthan, 6 in, 1000 lb (1NWP6)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 350 lb., C (1UKA2)
- ZORO SELECT Plate Caster, 75 lb. Load, Black Wheel (P3S-NB50G-P-WK)
- ZORO SELECT Swivel Plate Caster, 350 lb., 90 Shore A (P12SX-UP040D-12-AM)
- ZORO SELECT Swivel Plate Caster, Phenolic, 4 in., 600 lb, B (4HXN4)
- Zoro Select Casters