Shop All Plate Casters
Zoro Select
Standard Plate Caster, Swivel, 300 lb.
Mfr # P21S-PRP040R-14-DL
Zoro # G3573322
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P21S-PRP040R-14-DL
- Zoro # G3573322
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8 in |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 5 5/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Swivel Radius | 3-3/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 300 lb, Swivel Lock Type Directional Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 1000 lb., 40-1/2'' X 24'' (PAKLT08)
- RUBBERMAID COMMERCIAL Rollout Wheel/Push Cap (2-Pack) (GRFG9W27L10000)
- US CARGO CONTROL 2" x 20' Blue Ratchet Strap w/ F Track & Spring E-Fittings (5320SEFFNH-BLU)
- INDUSCO Cable, 1/8", 7x7", Galv x 1000ft. (20500151)
- ZORO SELECT Plate Caster, 880 lb. Load Rating (P25S-POEV 160KD-14-SB)
- ZORO SELECT Rigid NSF-Listed Plate Caster, 4 in. Dia., 300 lb. (33J004)
- ZORO SELECT Standard Plate Caster, Swivel, 1200 lb. (P21S-PH060R-14-DL)
- ZORO SELECT Plate Caster, 660 lb. Ld Rating, Red Wheel (P25S-URPW050K-14)
- ZORO SELECT V-Groove Rigd Castr, Cst Irn, 6 in, 2500 lb (1NWE7)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA080R-14-TB)
- SERVICE CASTER 12 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Rigid Top Plate Caster SCC (SCC-KP92R1230-SSR)
- Zoro Select Casters