Shop All Plate Casters
Zoro Select
Standard Plate Caster, Swivel, 225 lb.
Mfr # 493W81
Zoro # G3720912
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 225 lb
- Number of Wheels 1
- Overall Height 3-3/4"
- Wheel Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 493W81
- Zoro # G3720912
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 3-3/4" |
Wheel Dia. | 3 in |
Wheel Width | 1 1/4 in |
Mounting Height | 3 3/4 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Mounting Bolt Dia. | 5/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 225 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Wheel; 6X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); D (620DUA63MT)
- POST GUARD Post Sleeve, 4-1/2 In Dia., 52 In H, Gray (CL1385CC)
- ZORO SELECT Plate Caster, 4" Wheel Dia., 264 lb. Load (437V21)
- ZORO SELECT Caster Mount, Plate, 1" Stem Dia., PK5 (442R56)
- ZORO SELECT Plate Cstr, Rigid, Cast Iron, 4 in., 700 lb. (TFH100CI1HT24)
- ZORO SELECT Standard Plate Caster, Wheel 6" dia. (P21S-PH060R-15-TBF)
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21SX-U060K-14)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 350 lb. (P21S-PRP040R-14-AS)
- ZORO SELECT Kngpnls Plt Cstr, Swl, Ct Irn, 5 in, 1400 lb (TSH125CI1HT24)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load, Black Wheel (P12R-PB040D-P2)
- ZORO SELECT Plte Caster, Rgd, Nylon, 4", 2000 lb., Blk (R-ZFWH-4NYB)
- Zoro Select Casters