Shop All Plate Casters
Zoro Select
Standard Plate Caster, Swivel, 225 lb.
Mfr # 435X87
Zoro # G9354595
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 225 lb
- Number of Wheels 1
- Overall Height 5-1/8"
- Wheel Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 435X87
- Zoro # G9354595
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/8" |
Wheel Dia. | 4 in |
Wheel Width | 1 3/8 in |
Mounting Plate Size | 4 in x 5 1/8 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 5 1/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 225 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 3/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 10x4-1/2x8-1/2 In., Rubber (3KR36)
- VESTIL Steel Expand-A-Gate Casters, 15-144 W (EXGATE-30-C)
- ERICKSON 21" Industrial EPDM Rubber Tarp Straps (06603)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A1E10B4D3C1P6)
- ZORO SELECT Swivel Plate Shock-Absorbing Caster, Rubber, 6 in. (P22S-RY060R-14)
- ZORO SELECT Swivel Plate Caster, Poly, 2 in., 100 lb. (1UHR2)
- ZORO SELECT Rigid Plate Caster, Rubber, 3 in, 200 lb, C (1UHZ1)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 4 in, 450 lb, D (1UKW9)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 750 lb. (CDP-G-9)
- ZORO SELECT Rgd Plate Caster, Nylon, 5 in., 308 lb. (BKX-SPO 125XK-1)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S514-PPUB-TP2)
- Zoro Select Casters