Shop All Plate Casters
Zoro Select
Standard Plate Caster, Swivel, 175 lb.
Mfr # LDA-PATH 50G
Zoro # G3576585
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LDA-PATH 50G
- Zoro # G3576585
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 71 mm |
Wheel Dia. | 50 mm |
Wheel Width | 2 x 19 mm |
Swivel Radius | 56 mm |
Mounting Plate Size | 2 3/8 in x 2 3/8 in |
Mounting Bolt Dia. | M6 |
Mounting Height | 2 13/16 in |
Caster Plate Size | 60 mm x 60 mm |
Description
Swivel, Low-Profile Easy-Turn Standard Plate Caster, Load Rating 175 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 3/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Front Wheel (MH804J22G)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Black (EET1-902CW-10)
- CUSHMAN Bushing for Leaf Spring (624030)
- HARRINGTON Top Hook Assembly, for 1AEZ4-1AEZ6 (ER1DS1001)
- ZORO SELECT Plate Caster, 2-1/2" Wheel Dia., 175 lb. (435X96)
- ZORO SELECT Rigid Plate Cstr, 800 lb, Stainless Steel (P21RX-HNG040R-14-001)
- ZORO SELECT Standard Plate Caster, Swivel, 700 lb. (P21S-PB060R-15-CB)
- ZORO SELECT Rgd Plt Cstr, Glass Filled Nyl, 5in, 300 lb (P12RX-HNG050G-12)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-PH060R-16)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Rubber, 8 in., 600 lb. (3G134)
- SERVICE CASTER 4 Inch High Temp Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-20S420-PHRHT-TLB-2-R-2)
- Zoro Select Casters