Shop All Plate Casters
Zoro Select
Standard Plate Caster, Swivel, 1250 lb.
Mfr # P21S-UA080R-15-WB
Zoro # G3574180
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21S-UA080R-15-WB
- Zoro # G3574180
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 5 in x 5 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 6-5/8 in |
Caster Plate Size | 5 in x 5-1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 10 ft., 4300 lb., For Lifting (5510210)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (SG19)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB100436)
- ZORO SELECT Anti-Slip Sheet, 120in.L, Circular, 11Gauge (6211F-3X10)
- ZORO SELECT Plate Caster, 700 lb. Load Rating (P21R-PB060R-15)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Rigid (P12R-PRP060K-P3)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 165 lb. (5UX76)
- ZORO SELECT Swivel Plat Castr, Polyurthan, 3 in, 125 lb (1UHN9)
- ZORO SELECT NSF-Listed Plate Caster, 550 lb. Ld Rating, Ball (P21S-RY060KP-14)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 4 in, 450 lb, D (1UKW9)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel with Brake, with Plate, Rustic Brass (8750202AB90)
- Zoro Select Plate Casters