Shop All Plate Casters
Zoro Select
Standard Plate Caster, Swivel, 1250 lb.
Mfr # P21S-UA060R-14-DL
Zoro # G3574950
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21S-UA060R-14-DL
- Zoro # G3574950
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 5 in |
Mounting Height | 7 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1250 lb, Swivel Lock Type Directional Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 6 ft Fixed Ladder, Steel, 6 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F6S C1)
- DAYTON Festoon Lead Car, Flat Cable (33N227)
- WARN INDUSTRIES WINCH ACCESSORIES, HUB RECEIVER_PSP UNIVERSAL (103950)
- CASTERHQ 4"x2" Tool Box Kit, Polyoflein Wheel, 500 Lbs Capacity (CB-9TBPO42)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 5 in, 325 lb (P17S-RP050K-12-TB-001)
- ZORO SELECT Plate Caster, 1200 lb. Load Rating (P25S-UY060R-14-CB-DL)
- ZORO SELECT Rgd Plat Castr, Polyurthan, 8 in, 1200 lb, D (1NVN6)
- ZORO SELECT Rigid Plate Caster, TPR, 5 in., 280 lb. (2G063)
- ZORO SELECT Swivel Plate Caster, TPR, 3 in., 190 lb. (P14S-RP030K-12)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-14-001)
- ZORO SELECT Swivel Plate Cstr, Cast Iron, 4 in, 1000 lb (33H771)
- Zoro Select Plate Casters