Shop All Plate Casters
Zoro Select
Standard Plate Caster, Swivel, 1000 lb.
Mfr # P21S-U080K-14
Zoro # G3575562
product price: $81.79
/ea
Sold in multiples of 12 for $981.48
Free Shipping & Returns
$981.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21S-U080K-14
- Zoro # G3575562
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Height | 9 1/2 in |
Swivel Radius | 6-5/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTEND + CLIMB 5 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-5)
- MAASDAM Rope Ratchet Puller, Steel, 19" Handle L (A-0)
- WERNER Extension Ladder Leveler Kit, Aluminum (PK80-2)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC3-243636-2-8PN-95)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load, Gray Wheel (P12S-PRP050B-12)
- ZORO SELECT Standard Plate Caster, Rigid, 225 lb. (493W82)
- ZORO SELECT Rgd Plate Caster, Rubber, 3-1/8 in., 330 lb (BX-POEV 80XR-SG)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 5 in, 300 lb, Dlrn (4W913)
- ZORO SELECT Plate Caster, Light-Duty, 4" Wheel Dia. (416P27)
- ZORO SELECT Rgd Plat Caster, Polyolefin, 2 in., 100 lb. (1UHT1)
- ALBION 8" X 2" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 600 lb (16XR08201R)
- Zoro Select Casters