Shop All Plate Casters
Zoro Select
Standard Plate Caster, Rigid, 880 lb.
Mfr # BH-GTH 100K-3
Zoro # G3573079
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 880 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BH-GTH 100K-3
- Zoro # G3573079
- Country of Origin Germany
- Category Plate Casters
Dimensions
Wheel Dia. | 100 mm |
Wheel Width | 40 mm |
Overall Height | 140 mm |
Mounting Height | 5 1/2 in |
Mounting Plate Size | 4 5/16 in x 5 1/2 in |
Mounting Bolt Dia. | M10 |
Swivel Radius | None- Rigid Caster |
Caster Plate Size | 110 mm x 140 mm |
Description
Rigid, Standard Plate Caster, Load Rating 880 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 7/8 in, Wheel Width 1 5/8 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO D8-HR 85 Gallon Drum Dolly, D8-HR (240089)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 600 lb., 75 Shore A (16MR08201S)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 10 in W, Nylon, Yellow (WB1-910-8)
- RONSTAN INTERNATIONAL Rope Bush, Lined, 3/16" ID x 3/16" Dp (PNP182)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 1200 lb (CDP-G-33)
- ZORO SELECT Standard Plate Caster, Wheel 6" dia. (P21S-PH060R-15-TBF)
- ZORO SELECT Plate Caster, 2500 lb. Ld Rating, Ball (P29S-UY080K-18-WK-DL)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 275 lb., NSF-Listed Plate Type B (33H716)
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 325 lb. (1UHY1)
- ZORO SELECT Swivel Plt Cstr, 5-3/16 in H, NSF-Listed Plate Type A (33H917)
- HAMILTON Plt Cstr, Rgd, Frgd Stl, 6 in, 6000 lb., Slvr (R-SEC-63FSB)
- Zoro Select Casters