Shop All Plate Casters
Zoro Select
Standard Plate Caster, Rigid, 880 lb.
Mfr # BH-G 100K-3
Zoro # G3574162
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BH-G 100K-3
- Zoro # G3574162
- Country of Origin Germany
- Category Plate Casters
Dimensions
Wheel Dia. | 100 mm |
Wheel Width | 35 mm |
Overall Height | 140 mm |
Mounting Height | 5 1/2 in |
Mounting Plate Size | 4 5/16 in x 5 1/2 in |
Mounting Bolt Dia. | M10 |
Swivel Radius | None- Rigid Caster |
Caster Plate Size | 110 mm x 140 mm |
Description
Rigid, Standard Plate Caster, Load Rating 880 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 7/8 in, Wheel Width 1 3/8 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 10 Rungs, 9'2" Top Rung Height, Yellow (MRT-10)
- CASTERHQ 4"x2" Green Polyurethane ON CAST Iron CORE, 800 LBS Cap, Replaceme (CB-PCI42)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 31BF (T31)
- NOBLELIFT Fork Extensions, 72", DESINGED TO FIT 5" WIDE FORKS (FE5X72)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brake, NSF-Listed Plate Type A (33J036)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in, 125 lb, A (1UKR2)
- ZORO SELECT Plate Caster, 550 lb. Ld Rating, Ball (LH-ALEV 125K-14-SG)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P23S-C060R-16)
- ZORO SELECT Plate Caster, 440 lb. Load, Black Wheel (P19S-N58K-DZ)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 600 lb. (P25R-EP060K-14-001)
- SERVICE CASTER 3 Inch SS Maroon Polyurethane Swivel Top Plate Caster Set with Brake SCC (SCC-SS20S314-PPUB-MRN-TLB-4)
- Zoro Select Plate Casters