Shop All Plate Casters
Zoro Select
Standard Plate Caster, Rigid, 500 lb.
Mfr # P21R-RCP060KP-14
Zoro # G3573009
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Medium Duty
- Caster Product Group Rigid Caster
- Load Rating 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21R-RCP060KP-14
- Zoro # G3573009
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Overall Height | 7-1/2 in |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | None- Rigid Caster |
Description
Rigid, Standard Plate Caster, Load Rating 500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 14 ft L, 13200 lb Cap (EN150X14)
- DAYTON Platform (MH4ECW609G)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 140 lb (32J801)
- ZORO SELECT Plate Caster, 210 lb. Load Rate, 3-13/16"H (P2S-PB030G-P-SB)
- ZORO SELECT Swivl Plat Castr, Polyolfin, 5 in., 800 lb. (1ULK9)
- ZORO SELECT Plate Caster, 700 lb. Load Rating, Swivel (P21S-UA040R-14-DL)
- ZORO SELECT Plate Caster, 125 lb. Load Rating (P12S-R030D-12)
- ZORO SELECT Swivel Plate Cstr, Delrin, Stainless Steel (P21SX-PRP040D-14-AM)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Phenolic, 8 in, 900 lb (P21S-PH080D-14-BC-SS)
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 330 lb. (3A747)
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Rigid Caster, No Brake, Loads Up To 275 lb (2.05208.95)
- Zoro Select Casters