Shop All Plate Casters
Zoro Select
Standard Plate Caster, Rigid, 225 lb.
Mfr # 493W82
Zoro # G3720964
original price:
$5.62
6% off
new price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 225 lb
- Number of Wheels 1
- Overall Height 3-13/16"
- Wheel Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493W82
- Zoro # G3720964
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 3-13/16" |
Wheel Dia. | 3 in |
Wheel Width | 1 1/4 in |
Mounting Height | 3 3/4 in |
Mounting Plate Size | 2 1/2 in x 4 15/16 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | None- Rigid Caster |
Description
Rigid, Standard Plate Caster, Load Rating 225 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- ZORO SELECT Precision Bearing, Up To 1-3/8 in Hub, PK2 (46U320)
- B & K Dial 1 in. H X 2 in. W Black Rubber Ball Bearing and Cushion (6693)
- KNUFFI Corner Guard, Square, Black (60-6787)
- ZORO SELECT Plate Caster, 500 lb. Load Rating, Rigid (P21R-RCP060R-14-H7)
- ZORO SELECT Rgd Plate Caster, Polyurthan, 4 in., 750 lb (1NUY3)
- ZORO SELECT Swivel Plate Caster, Glass Filled Nylon, 5in, 1000lb (P21SX-HNG050R-14)
- ZORO SELECT Pneumatic Caster, 330 lb. Ld, Swivel (L-P 263R)
- ZORO SELECT Rigid NSF-Listed Plate Castr, Plyurthan, 4 in., 250 lb (1G099)
- ZORO SELECT Plate Caster, 125 lb. Load Rating (P12S-R030D-12)
- SURTEK Fixed rubber caster 4" (RH10F)
- Zoro Select Casters