Shop All Plate Casters
Zoro Select
Standard Plate Caster, Rigid, 220 lb.
Mfr # BKPA-TPA 80G-12
Zoro # G3576183
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Medium Duty
- Caster Product Group Rigid Caster
- Load Rating 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BKPA-TPA 80G-12
- Zoro # G3576183
- Country of Origin Germany
- Category Plate Casters
Dimensions
Wheel Dia. | 3-1/8 in |
Wheel Width | 1-1/4 in |
Overall Height | 4-3/8 in |
Mounting Height | 4 3/8 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | None- Rigid Caster |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Description
Rigid, Standard Plate Caster, Load Rating 220 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 7/8 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Basket Truck, 10 Bu. Cap., Yellow, 36 In. L (G10-YYW-PMA-3UNN)
- ORION ROPEWORKS Rope, 5/16" dia., 600 ft. L, All Purpose (570100-W1O-00600-R8390)
- DAYTON Lowering Lever and Cable Assembly (46-1A)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 1/4" (1010051)
- ZORO SELECT Standard Plate Caster, Rigid, 225 lb. (493W82)
- ZORO SELECT Rigid Plate Caster, Rubber, 3 in., 200 lb. (1UHX7)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 220 lb., Gray (435X69)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in, 200 lb, C (1UHW8)
- ZORO SELECT Rigid Plate Caster, Polye, 4 in., 1000 lb. (1NWP1)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-PH080R-14-CB)
- ZORO SELECT Plate Caster, 250 lb. Load Rating, Swivel (P2S-R040G-P-SB)
- Zoro Select Plate Casters