Shop All Plate Casters
Zoro Select
Standard Plate Caster, Rigid, 100 lb.
Mfr # 493W78
Zoro # G3721034
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 100 lb
- Number of Wheels 1
- Overall Height 2-1/2"
- Wheel Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493W78
- Zoro # G3721034
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 2-1/2" |
Wheel Dia. | 2 in |
Wheel Width | 7/8 in |
Mounting Bolt Dia. | 1/4 in |
Swivel Radius | None- Rigid Caster |
Mounting Plate Size | 1 7/16 in x 2 5/8 in |
Mounting Height | 2 7/16 in |
Description
Rigid, Standard Plate Caster, Load Rating 100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 7/8 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Formula Series 100/120 Design Caster, Swivel with Brake, with Plate, Aluminum (815100110)
- HARRINGTON Mini Chain Hoist, 500 lb., Lift 10 ft. (CX003-10)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 115 lb. (7010232)
- BIL-JAX Gravity Pig Tail Pin- 50 pack (0066-0046-50)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 250 lb. (4DE56)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 750 lb. (CDP-G-97)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Gray (435X74)
- ZORO SELECT Plate Caster, Swivel, Rubber, 4 in., 176 lb. (TSED 100 RN0D B)
- ZORO SELECT Plate Caster, Rigid, 140 lb., Light-Duty (426A79)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 330 lb, Gry (LEX-POEV 100XR-FI-SG)
- SERVICE CASTER 8 Inch Red Poly on Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Rigid (SCC-30CS820-PUR-RS-BSL-2-R-2)
- Zoro Select Casters