Shop All Plate Casters
Zoro Select
Standard Plate Caster, 4" Wheel Dia.
Mfr # 55KJ64
Zoro # G3721016
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 600 lb
- Number of Wheels 1
- Overall Height 5-5/8"
- Wheel Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55KJ64
- Zoro # G3721016
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Details
Caster Sub-Type | Swivel |
Load Rating | 600 lb |
Number of Wheels | 1 |
Wheel Core Material | Polyolefin |
Caster Brake Type | Total Lock Brake |
Outside Bolt Hole Spacing | 1-3/4 in x 3-1/16 in |
Tread Shape | Standard |
Caster Product Group | Swivel Caster with Total Lock |
Caster Frame Material | Steel |
Core Color | Gray |
Wheel/Tread Material | Polyurethane |
Non-Marking | Yes |
Swivel Lock Type | Total Lock |
Item | Debris-Resistant Standard Plate Caster |
Inside Bolt Hole Spacing | 1-3/4 in x 2-13/16 in |
Load Rating Range | 300 to 999 lb |
Standards | ICWM |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 600 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Locking Carabiner Clip, Black, 1-3/32 in (CSL2-01-R6)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- MAGNA CART Magna Cart Folding Truck, 160lbs Load Capacity (MCI-S-SS)
- THE PERFECT BUNGEE 18” Industrial Grade Poly Tarp Strap, Red, 4-Count (B18R4PK)
- ZORO SELECT Plate Caster, 350 lb. Ld Rating, Roller (P21S-PRP050R-14-EL)
- ZORO SELECT Swivl Plat Castr, Polyurthan, 6 in, 1000 lb (1NWP6)
- ZORO SELECT NSF-Listed Plate Caster, 800 lb. Load Rating, Swivel (400K47)
- ZORO SELECT Swivel Plate Cstr, Polyurethane, 5in, 250lb (4DE55)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Ld Rating, Bk Wheel (P12S-PB040D-P2)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 4 in, 190 lb (P14SX-RP040K-12-TB-AM)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 150 lb (PRE50120ZN-3E)
- Zoro Select Casters