Shop All Plate Casters
Zoro Select
Standard Plate Caster, 4" Wheel Dia.
Mfr # 55KJ62
Zoro # G3721113
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 600 lb
- Number of Wheels 1
- Overall Height 5-5/8"
- Wheel Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55KJ62
- Zoro # G3721113
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Details
Caster Sub-Type | Swivel |
Load Rating | 600 lb |
Number of Wheels | 1 |
Tread Shape | Standard |
Outside Bolt Hole Spacing | 2-5/8 in x 3-5/8 in |
Wheel/Tread Material | Polyurethane |
Core Color | Gray |
Swivel Lock Type | 4-Position Directional Lock |
Inside Bolt Hole Spacing | 3 in x 3 in |
Caster Frame Material | Steel |
Non-Marking | Yes |
Load Rating Range | 300 to 999 lb |
Item | Debris-Resistant Standard Plate Caster |
Caster Brake Type | No Brake Included |
Standards | ICWM |
Caster Product Group | Kingpinless Caster with 4-Position Directional Lock |
Wheel Core Material | Polyolefin |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 600 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 3 ft, Royal Blue (3684RXHDRBL)
- MAGLINER General Purpose Hand Truck, Straight Loop (HMK117UA1)
- HEAVY DUTY RAMPS Grit Coat Container Ramp, 2 in Thickness (Q9996)
- RUBBERMAID COMMERCIAL Small Drawer Front (FG4533L1RED)
- ZORO SELECT Rigid Plate Shock-Absorbing Castr, 550 lb (GDS-150A-RF)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Phenolic, 8 in, 900 lb. (P21R-PH080D-14-BC)
- ZORO SELECT Plate Caster, 700 lb. Load, Yellow Wheel (P21S-UY040K-16-WB-DL)
- ZORO SELECT Standard Plate Caster, Wheel 8" dia. (P27S-PH080R-16)
- ZORO SELECT V-Grove Rgd Cstr, Cst Irn, 4 in., 800 lb., B (1NWB3)
- ZORO SELECT Gate Caster, Rubber, 2 in., 100 lb. (32J780)
- REVVO Rigid Caster With Phenolic Wheel, 6" (TFK 150 RP1G)
- Zoro Select Casters