Shop All Plate Casters
Zoro Select
Standard Plate Caster, 4" Wheel Dia.
Mfr # 55KJ61
Zoro # G3720982
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 600 lb
- Number of Wheels 1
- Overall Height 5-5/8"
- Wheel Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55KJ61
- Zoro # G3720982
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Details
Caster Sub-Type | Swivel |
Load Rating | 600 lb |
Number of Wheels | 1 |
Standards | ICWM |
Swivel Lock Type | Total Lock |
Caster Brake Type | Total Lock Brake |
Outside Bolt Hole Spacing | 2-5/8 in x 3-5/8 in |
Caster Product Group | Swivel Caster with Total Lock |
Wheel/Tread Material | Polyurethane |
Wheel Core Material | Polyolefin |
Core Color | Gray |
Non-Marking | Yes |
Inside Bolt Hole Spacing | 3 in x 3 in |
Load Rating Range | 300 to 999 lb |
Tread Shape | Standard |
Caster Frame Material | Steel |
Item | Debris-Resistant Standard Plate Caster |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 600 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Drawer Partition, Angle (LP150-36)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves (EC111HD-BU)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 10 ft (10G100DOSXK/10)
- ALL MATERIAL HANDLING Italian Weld-on Type Dbl Base 30 t (C820X30)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 250 lb. Load (437V24)
- ZORO SELECT Plate Caster, 1760 lb. Load, Yellow Wheel (P25S-UY080K-16)
- ZORO SELECT Standard Plate Caster, Swivel, 2000 lb. (US_LH-GTH 200K-16-RI05.16)
- ZORO SELECT Plate Castr Kt, Polypropyln, 3", 150 lb, PK4 (KIT01PB03041004)
- ZORO SELECT Rigid Plate Caster, Steel, 8 in., 1200 lb. (1NVD2)
- ZORO SELECT Swivel Plate Castr, Poly, 8 in, 1000 lb, Blk (1NVP4)
- ZORO SELECT Caster, 3 X 1-1/4 In Swivel (MH2TUP101G)
- Zoro Select Plate Casters