Shop All Plate Casters
Zoro Select
Standard Plate Caster, 4" Wheel Dia.
Mfr # 55KJ60
Zoro # G3720937
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 600 lb
- Number of Wheels 1
- Overall Height 5-5/8"
- Wheel Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55KJ60
- Zoro # G3720937
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Details
Caster Sub-Type | Swivel |
Load Rating | 600 lb |
Number of Wheels | 1 |
Caster Frame Material | Steel |
Swivel Lock Type | No Lock Included |
Standards | ICWM |
Item | Debris-Resistant Standard Plate Caster |
Tread Shape | Standard |
Caster Brake Type | No Brake Included |
Core Color | Gray |
Wheel/Tread Material | Polyurethane |
Inside Bolt Hole Spacing | 3 in x 3 in |
Load Rating Range | 300 to 999 lb |
Caster Product Group | Swivel Caster |
Wheel Core Material | Polyolefin |
Non-Marking | Yes |
Outside Bolt Hole Spacing | 2-5/8 in x 3-5/8 in |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Adjustable Bungee Hook, 2-5/16 In.L, PK10 (SA6)
- CM Limit Switch Kit (27504)
- THE PERFECT BUNGEE 36” Heavy Duty Adjustable Poly Strap with Nylon Hooks, Orange, 4-Count (AS36NG4PK)
- ZORO SELECT Rope, 600ft, Wht, Braid, Polystr (P03600-01)
- ZORO SELECT Kingpinless Swivel Plate Caster, 375lb, Single Ball (P25S-PRP050R-14)
- ZORO SELECT Dual Wheel Swivel Caster w/Brake, 2 in, 200 lb (33H781)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 6in, 1400 lb (P21R-D060R-14)
- ZORO SELECT NSF-Listed Plate Caster, 550 lb. Ld Rating, Roller (P21S-RY060R-14)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 1000 lb., Blk (435X71)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 600 lb., Ball (2LY30)
- ZORO SELECT Plate Caster, 350 lb. Load Rating, Swivel (P13S-UP040D-14-SB)
- Zoro Select Plate Casters