Shop All Workbench Accessories
Zoro Select
Standard Keyed Cam Lock, Key Different
Mfr # CL3
Zoro # G9981465
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Edsal workbench drawers
- Number of Keys 2
- Finish Chrome
- Opens With Key
- Key Type Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CL3
- Zoro # G9981465
- UPC # 035441813421
- Country of Origin China
- Category Workbench Accessories
Dimensions
Unlocking Radius | Quarter-Turn |
Head Dia. | 7/8 in |
Description
Drawer Lock, Disc Tumbler Keyed Cam Lock, Keyed Different, Lock Brand Approved Vendor, Cam Type Straight, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Counterclockwise, Key Retaining No, Interchangeable Core No, Lock Body Material Zinc Die-Cast, Lock Body Finish Brass, Includes Mounting Hardware No, Number of Keys 2, Number of Locks in Pack 1, Weather Resistant No, Number of Pins 0, Body Color Gold, Unlocking Radius Quarter-Turn, Opens With Key
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (12124C)
- MYTON INDUSTRIES White Bulk Container, Plastic, 8.7 cu ft Volume Capacity (MTW-1WHITE)
- ORBIS Red Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Red)
- MARLIN STEEL WIRE PRODUCTS Silver Round #24 Mesh Size, Stainless Steel (00-00368205-38)
- ZORO SELECT Document Protector, 12-1/2in.H, Steel (49JK64)
- TENNSCO Shelf Riser, 48 W x 10-1/2 D x 12 H, Gray (R-1048)
- BUFF AND SHINE BACKING PLATE 3" w/ 5/8"-11 THREADS (BUF358)
- TENNSCO Shelf Riser, 60 W x 10-1/2 D x 12 H, Gray (R-1060)
- LYON Lateral Sway, Cross Brace (DD87901)
- GLOBAL INDUSTRIAL Workbench Steel Drawer 18-1/4W x 23-7/8D x 5-3/8H, Black (606964BK)
- TENNSCO Side and Back Rail Kit, 72Wx36Dx3 H, Gray (SB-3672)
- Zoro Select Workbench Components