Shop All Cam Locks
This Product is Discontinued
Zoro Select
Standard Keyed Cam Lock, Key C413A (Discontinued)
Mfr # 1XTA6
Zoro # G0100012
This Product is Discontinued
Key Features
- For Door Thickness (In.) 9/32"
- Key Type Alike
- Finish Black Powder coated
- Opens With Key
- Mounting Hole Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XTA6
- Zoro # G0100012
- UPC # 190735036211
- Country of Origin China
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 3/4" |
Cam Width (In.) | 5/8" |
Head Dia. (In.) | 7/8" |
Cam Length (In.) | 1-1/4", 1-3/4" |
Unlocking Radius (Deg.) | 90 or 180 |
Mounting Hole Dia. (In.) | 3/4 |
Details
Item | Disc Tumbler Cam Lock |
For Door Thickness (In.) | 9/32" |
Key Type | Alike |
Finish | Black Powder coated |
Opens With | Key |
Number of Keys | 2 |
Cam Lock Type | Standard Keyed Cam Lock |
Key Number | C413A |
Includes | 2 Cams, Hardware |
Offset (In.) | 0, 3/8 |
Number of Pins | 0 |
Max. Latching Distance (In.) | 1" |
Weather Resistant | No |
Unlock Turn Direction | Left/Right |
Description
Disc Tumbler Cam Lock, Unlock Turn Direction Left/Right, Number of Keys 2, Weather Resistant No, Number of Pins 0, Opens With Key, Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.