Shop All Pool Cleaners
Zoro Select
Standard Hand Skimmer, 22 In L
Mfr # 2ZTW2
Zoro # G2271421
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1 in ID Pole
- Length 22 in
- Width 14 1/4 in
- Handle Kwik Snap
- Color/Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ZTW2
- Zoro # G2271421
- UPC # 190735458525
- Country of Origin China
- Category Pool Cleaners
Dimensions
Length | 22 in |
Width | 14 1/4 in |
Overall Height | 1/2 in |
Overall Width | 14 1/4 in |
Overall Length | 22 in |
Details
Item | Hand Skimmer |
For Use With | 1 in ID Pole |
Handle | Kwik Snap |
Color/Finish | White |
Housing Material | Plastic |
Accessory Type | Hand Skimmer |
Color | White |
Material | Plastic |
Product Type | Hand Skimmer |
Description
Hand Skimmer, Color White, Material Plastic, Overall Length 22 in, Overall Height 1/2 in, Overall Width 14 1/4 in, Basket Height Not Applicable, Basket Diameter Not Applicable, Product Type Hand Skimmer, Head Width Not Applicable, For Use With 1 in ID Pole, Head Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT 3ARM SPNKLR GRN 450SQ.FT (58257N)
- VESTIL Landscape Cart Platform, 500 lb., 48 x 24 (LSC-2448-PT)
- NEOGENRPORATION Havoc 8LB Rat Poison (116362)
- M-1 Advanced Indoor and Outdoor Insecticide Paint Additive 1.68 oz (76904M)
- ZORO SELECT Algae Brush, SS, 18 In L (2ZTY4)
- ZORO SELECT Pool Vacuum, Flexible, 19 In L (2ZTZ1)
- ZORO SELECT Algae Brush, SS, 9 In L (2ZTX9)
- ZORO SELECT Telescope Pole, Alum., 6 ft. to 13 ft. (2ZTW4)
- ZORO SELECT Flexible Vacuum Hose, 1 1/2 In X 36 Ft (2ZTW6)
- ZORO SELECT Ultra Light Leaf Rake, 17 1/2 In L (2ZTW3)
- WATERWAY Waterway WW5193060B Skimmer Weir Door (WW5193060B)
- Zoro Select Pool Cleaners