Shop All Cap Nuts & Acorn Nuts
Zoro Select
Standard Crown Cap Nut, M6-1.00, Steel, Zinc Plated, 12 mm H, 100 PK
Mfr # M16510.060.0001
Zoro # G7599247
product price: $7.39
/pk 100, $0.07/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Standard Crown
- Material Steel
- Material Grade/Class Class 6
- Finish Zinc Plated
- Overall Height 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16510.060.0001
- Zoro # G7599247
- UPC # 190735978566
- Country of Origin Multiple
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M6-1.00 |
Overall Height | 12 mm |
Hex Width | 10 mm |
Nut Height | 12.0 mm |
Fastener Thread Depth | 5.0 mm |
Dimensional Standards | DIN 1587 |
Width Across Flats | 10.0 mm |
Dia./Thread Size | M6-1.00 |
Description
Cap Nut, Material Grade/Class Class 6, Material Steel, Finish Zinc Plated, Thread Size M6-1.00, Overall Height 12 mm, Dimensional Standards DIN 1587, System of Measurement Metric, Pack Size Small Pack, Thread Direction Right Hand, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK (U08210.037.0300)
- GRIP-RITE NAIL SNK VN 6DX1.875"" 5# (6CTDSKR5)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK (U12300.019.0001)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 25 PK (50392)
- ZORO SELECT Standard Crown Cap Nut, M3-0.50, Steel, Zinc Plated, 6-1/2 mm H, 100 PK (M16510.030.0001)
- ZORO SELECT Standard Crown Cap Nut, M8-1.25, Steel, Zinc Plated, 15 mm H, 100 PK (M16510.080.0001)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, Nylon, Plain, 15/32 in H, 25 PK (0525020CN)
- ZORO SELECT Standard Crown Cap Nut, 3/8"-16, Steel, Nickel Plated, 5/8 in H, 50 PK (DNI037P5-050BX)
- ZORO SELECT Flattened Head Cap Nut, 1/4"-24, Steel, Chrome Plated, 0.47 in H, 5 PK (MPB3772)
- ZORO SELECT Standard Crown Cap Nut, M12-1.75, 18-8 Stainless Steel, Plain, 22 mm H, 5 PK (DN7X01200-005P1)
- MTD Nut - Valve Adjust (751-11123)
- Zoro Select Cap Nuts & Acorn Nuts