Shop All Cap Nuts & Acorn Nuts
Zoro Select
Standard Crown Cap Nut, M12-1.75, 18-8 Stainless Steel, Plain, 22 mm H, 5 PK
Mfr # DN7X01200-005P1
Zoro # G3328981
original price:
$8.72
14% off
new price: $7.45
/pk 5, $1.49/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Standard Crown
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Height 22 mm
- Hex Width 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DN7X01200-005P1
- Zoro # G3328981
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M12-1.75 |
Overall Height | 22 mm |
Hex Width | 19 mm |
Nut Height | 22.0 mm |
Fastener Thread Depth | 16.4 mm |
Dimensional Standards | DIN 1587 |
Dia./Thread Size | M12-1.75 |
Width Across Flats | 19.0 mm |
Thread Depth | 16.4mm |
Description
Cap Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size M12-1.75, Overall Height 22 mm, Dimensional Standards DIN 1587, System of Measurement Metric, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Thread Direction Right Hand, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, 1-1/4"-7, Steel, Grade C, Wax, 0.698 in Ht, 15 PK (125NO)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 10 PK (51706)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK (M07000.160.0050)
- GRK FASTENERS Deck Screw, 3/8 in x 8 in, Climatek, Round Head, Torx Drive, 300 PK (GRK10287)
- ZORO SELECT Standard Crown Cap Nut, M6-1.00, 18-8 Stainless Steel, Plain, 12 mm H, 20 PK (DN7X00600-020P1)
- ZORO SELECT Standard Crown Cap Nut, M8-1.25, 18-8 Stainless Steel, Plain, 15 mm H, 10 PK (DN7X00800-010P1)
- ZORO SELECT Standard Crown Cap Nut, M4-0.70, 18-8 Stainless Steel, Plain, 8 mm H, 25 PK (DN7X00400-025P1)
- ZORO SELECT Flattened Head Cap Nut, 3/8"-16, Steel, Chrome Plated, 0.62 in H, 5 PK (MPB3776)
- ZORO SELECT Low Crown Cap Nut, 5/8"-11, Steel, Zinc Plated, 1 in H, 5 PK (CPB096)
- ZORO SELECT Cap Nut, 5/8", Steel, Zinc Plated, 0.413 in H, 25 PK (238010003)
- ZORO SELECT Standard Crown Cap Nut, 7/16"-20, Steel, Chome Plated, 0.915 H, 5 PK (MPB3102)
- Zoro Select Cap Nuts & Acorn Nuts