Shop All Cap Nuts & Acorn Nuts
Zoro Select
Standard Crown Cap Nut, #8-32, Steel, Chome Plated, 0.455 H, 5 PK
Mfr # MPB3751
Zoro # G2941775
product price: $7.45
/pk 5, $1.49/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #8-32
- Profile Standard Crown
- Material Steel
- Finish Chome Plated
- Overall Height 0.455
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPB3751
- Zoro # G2941775
- UPC # 632393609609
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #8-32 |
Overall Height | 0.455 |
Hex Width | 5/16 in |
Fastener Thread Depth | 3/16 in |
Width Across Flats | 5/16 in |
Thread Depth | 3/16" |
Dia./Thread Size | #8-32 |
Description
Cap Nut, Material Grade/Class Not Graded, Material Steel, Finish Chrome Plated, Thread Size #8-32, Overall Height 0.455 in, Hex Width 5/16 in, Tensile Strength 70,000 psi, Material Quality Standards ASTM 12L14, System of Measurement Inch, Color Chrome, Pack Size Small Pack, Thread Direction Right Hand, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (SC2206035-100P)
- MKT FASTENING Plastic Screw Anchor Kit, 7/8" L, Nylon (8450100)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34681)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 38 mm Shank, 30 mm ID, Steel, Plain (M16001.120.0001)
- ZORO SELECT Low Crown Cap Nut, #8-32, Steel, Nickel Plated, 0.26 in H, 2000 PK (08NC)
- ZORO SELECT Cap Nut, 5/16", Steel, Nickel Plated, 0.286 in H, 50 PK (230982004)
- ZORO SELECT Standard Crown Cap Nut, 5/8"-11, 316 Stainless Steel, Plain, 1 in H (CPB014)
- ZORO SELECT Cap Nut, 5/8", Plastic, Black, 0.645 in H, 10 PK (138264000)
- ZORO SELECT Low Crown Cap Nut, #10-24, Steel, Zinc Plated, 13/32 in H, 50 PK (CPB084)
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, Steel, Zinc Plated, 5/8 in H, 10 PK (CPB189)
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, Steel, Zinc Plated, 1-5/32 in H (CPB198)
- Zoro Select Cap Nuts & Acorn Nuts