Shop All Cap Nuts & Acorn Nuts
Zoro Select
Standard Crown Cap Nut, 7/8"-9, 316 Stainless Steel, Plain, 1-23/64 in H
Mfr # CPB278
Zoro # G7039313
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Standard Crown
- Material 316 Stainless Steel
- Finish Plain
- Overall Height 1-23/64 in
- Hex Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CPB278
- Zoro # G7039313
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 7/8"-9 |
Overall Height | 1-23/64 in |
Hex Width | 1-1/4 in |
Fastener Thread Depth | 7/8 in |
Nut Height | 1 23/64 in |
Dimensional Standards | SAE J483 |
Thread Depth | 7/8" |
Width Across Flats | 1 1/4 in |
Dia./Thread Size | 7/8"-9 |
Description
Cap Nut, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-9, Overall Height 1.359 in, Hex Width 1 1/4 in, Tensile Strength 75,000 psi, Dimensional Standards SAE J483, Material Quality Standards AISI Grade 316, ASTM, System of Measurement Inch, Color Silver, Pack Size Small Pack, Rockwell Hardness B80, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32405)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51530.031.0162)
- MIDWEST FASTENER 3/16" x 1" Zinc Plated Steel Cotterless Hitch Pins 8PK (930102)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK (M01000.200.0060)
- ZORO SELECT Standard Crown Cap Nut, 5/8"-11, 316 Stainless Steel, Plain, 1 in H (CPB014)
- ZORO SELECT Standard Crown Cap Nut, 5/16"-18, 316 Stainless Steel, Plain, 17/32 in H (CPB008)
- ZORO SELECT Standard Crown Cap Nut, 5/8"-18, 316 Stainless Steel, Plain, 1 in H (CPB276)
- ZORO SELECT Extra Low Crown Cap Nut, 1/2"-13, Brass, Plain, 9/16 in H, 3 PK (CPB231)
- ZORO SELECT Cap Nut, 3/4"-10, 18-8 Stainless Steel, Plain, 1-5/32 in H (CPB039)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Steel, Plain, 5/8 in H, 10 PK (CPB162)
- ZORO SELECT Cap Nut, 3/8", Steel, Zinc Plated, 0.44 in H, 25 PK (4CUJ3)
- Zoro Select Cap Nuts & Acorn Nuts