Shop All Cap Nuts & Acorn Nuts
Zoro Select
Standard Crown Cap Nut, #6-32, Steel, Nickel Plated, 11/32 in H, 100 PK
Mfr # DNI0-6P5-100BX
Zoro # G2632603
product price: $6.45
/pk 100, $0.06/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Standard Crown
- Material Steel
- Finish Nickel Plated
- Overall Height 11/32 in
- Hex Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DNI0-6P5-100BX
- Zoro # G2632603
- UPC # 096653000030
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #6-32 |
Overall Height | 11/32 in |
Hex Width | 5/16 in |
Nut Height | 11/32 in |
Fastener Thread Depth | 5/32 in |
Dia./Thread Size | #6-32 |
Thread Depth | 5/32" |
Width Across Flats | 5/16 in |
Description
Cap Nut, Material Grade/Class Not Graded, Material Steel, Finish Nickel Plated, Thread Size #6-32, Overall Height 0.344 in, System of Measurement Inch, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Thread Direction Right Hand, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nut Insert, #10-32 Thrd Sz, Brass, 6 PK (930455)
- ZORO SELECT Socket Set Screw, Hex Socket, Alloy Steel, Black Oxide, 1/4"-20, 100 PK (SSKCIA0250025USA-100BX)
- MIDWEST FASTENER 3/16-24 x 1-1/4" 18-8 Stainless Steel Coarse Thread Carriage Bolts 10PK (78843)
- HERITAGE Clevis Pin, 7/8" x 8", LCS PL (CLP-0875-8000)
- ZORO SELECT Standard Crown Cap Nut, 1/2"-13, Steel, Nickel Plated, 13/16 in H, 25 PK (DNI050P5-025BX)
- ZORO SELECT Standard Crown Cap Nut, 3/8"-16, Steel, Nickel Plated, 5/8 in H, 50 PK (DNI037P5-050BX)
- ZORO SELECT Standard Crown Cap Nut, 5/8"-11, Steel, Nickel Plated, 1 in H, 10 PK (DNI062P5-010BX)
- ZORO SELECT Extra Low Crown Cap Nut, #4-40, Brass, Plain, 1/4 in H, 100 PK (CPB042)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, Steel, Nickel Plated, 15/32 in H, 100 PK (DNI025P5-100BX)
- ZORO SELECT Low Crown Cap Nut, #8-32, Steel, Black Oxide, 0.26 in H, 2000 PK (08NCB)
- AMPG Standard Crown Acorn Nut, #5-40, 18-8 Stainless Steel, Plain, 11/32 in H (NUT802540)
- Zoro Select Cap Nuts & Acorn Nuts