Shop All Cap Nuts & Acorn Nuts
Zoro Select
Standard Crown Cap Nut, 5/8"-11, Steel, Nickel Plated, 25/32 in H, 500 PK
Mfr # DNI062P5-500BX
Zoro # G7821956
product price: $240.99
/pk 500, $0.48/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/8"-11
- Profile Standard Crown
- Material Steel
- Finish Nickel Plated
- Overall Height 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DNI062P5-500BX
- Zoro # G7821956
- UPC # 096653344349
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 5/8"-11 |
Overall Height | 25/32 in |
Hex Width | 15/16 in |
Fastener Thread Depth | 15/32 in |
Nut Height | 25/32 in |
Width Across Flats | 15/16 in |
Thread Depth | 15/32" |
Dia./Thread Size | 5/8"-11 |
Description
Cap Nut, Material Grade/Class Grade 2, Material Steel, Finish Nickel Plated, Thread Size 5/8 In.-11, Overall Height 0.781 in, System of Measurement Inch, Pack Size Bulk Pack, Removable Yes, Resistance Properties Corrosion Resistant, Thread Direction Right Hand, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 6g Thr Sz, 16mm Thr Lg, 20 mm Shoulder Lg, Brass (STR550M12X20)
- DAGGERZ Self-Drilling Screw, #8 x 1-1/2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 5000 PK (FPSDZ08112)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51050.040.0006)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 20 mm W, 20 mm H (WWG312020305)
- ZORO SELECT Low Crown Cap Nut, #6-32, 316 Stainless Steel, Plain, 11/32 in H, 10 PK (CPB262)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Steel, Nickel Plated, 0.432 in H, 1000 PK (37NC)
- ZORO SELECT Extra Low Crown Cap Nut, 1/2"-13, Brass, Plain, 9/16 in H, 10 PK (CPB056)
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, Steel, Black Oxide, 1.12 in H, 100 PK (75NCB)
- ZORO SELECT Standard Crown Cap Nut, #12-24, 18-8 Stainless Steel, Plain, 13/32 in H, 25 PK (CPB021)
- ZORO SELECT Cap Nut, 1/4", Steel, Zinc Plated, 0.44 in H, 25 PK (4CUJ1)
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, Steel, Zinc Plated, 1-5/32 in H (CPB198)
- Zoro Select Cap Nuts & Acorn Nuts