Shop All Cap Nuts & Acorn Nuts
Zoro Select
Standard Crown Cap Nut, 3/8"-24, 316 Stainless Steel, Plain, 5/8 in H
Mfr # CPB011
Zoro # G3475236
original price:
$5.75
9% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Standard Crown
- Material 316 Stainless Steel
- Finish Plain
- Overall Height 5/8 in
- Hex Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CPB011
- Zoro # G3475236
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-24 |
Overall Height | 5/8 in |
Hex Width | 9/16 in |
Nut Height | 5/8 in |
Fastener Thread Depth | 3/8 in |
Dimensional Standards | SAE J483 |
Dia./Thread Size | 3/8"-24 |
Width Across Flats | 9/16 in |
Thread Depth | 3/8" |
Description
Cap Nut, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-24, Overall Height 0.625 in, Hex Width 9/16 in, Tensile Strength 75,000 psi, Dimensional Standards SAE J483, Material Quality Standards AISI Grade 316, ASTM, System of Measurement Inch, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B80/90, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA90)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 25 PK (5MXA4)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 25 PK (00704)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01200.075.0200)
- ZORO SELECT Standard Crown Cap Nut, 3/4"-16, 316 Stainless Steel, Plain, 1-5/32 in H (CPB277)
- ZORO SELECT Standard Crown Cap Nut, #10-32, 316 Stainless Steel, Plain, 13/32 in H, 5 PK (CPB005)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, 316 Stainless Steel, Plain, 15/32 in H (CPB006)
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-20, Brass, Nickel Plated, 3/8 in H, 25 PK (CPB062)
- ZORO SELECT High Crown Cap Nut, 1"-8, Steel, Zinc Plated, 1-31/32 in H (CPB150)
- ZORO SELECT Standard Crown Cap Nut, 3/4"-10, 316 Stainless Steel, Plain, 1-5/32 in H (CPB015)
- MIDWEST FASTENER Acorn Nut, #8-32, 18-8 Stainless Steel, 50 PK (50708)
- Zoro Select Cap Nuts & Acorn Nuts