Shop All Cap Nuts & Acorn Nuts
Zoro Select
Standard Crown Cap Nut, #10-32, 316 Stainless Steel, Plain, 13/32 in H, 5 PK
Mfr # CPB005
Zoro # G2902803
product price: $12.99
/pk 5, $2.60/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Standard Crown
- Material 316 Stainless Steel
- Finish Plain
- Overall Height 13/32 in
- Hex Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CPB005
- Zoro # G2902803
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #10-32 |
Overall Height | 13/32 in |
Hex Width | 3/8 in |
Fastener Thread Depth | 3/16 in |
Nut Height | 13/32 in |
Dimensional Standards | SAE J483 |
Thread Depth | 3/16" |
Width Across Flats | 3/8 in |
Dia./Thread Size | #10-32 |
Description
Cap Nut, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size #10-32, Overall Height 0.406 in, Hex Width 3/8 in, Tensile Strength 75,000 psi, Dimensional Standards SAE J483, Material Quality Standards AISI Grade 316, ASTM, System of Measurement Inch, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B80/90, Thread Direction Right Hand, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x5/8, PK100 (U07840.037.0062)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0017009)
- AMPG Jam Nut, 1-7/8"-16, Steel, Plain, 3/8 in Ht (Z0342)
- ZORO SELECT Fully Threaded Stud, 1-1/4"-8, 10 in, Steel, Grade L7, Black Oxide Finish, 10 PK (U22320.125.1000)
- ZORO SELECT Standard Crown Cap Nut, 5/8"-18, 316 Stainless Steel, Plain, 1 in H (CPB276)
- ZORO SELECT Standard Crown Cap Nut, 3/4"-10, 316 Stainless Steel, Plain, 1-5/32 in H (CPB015)
- ZORO SELECT Standard Crown Cap Nut, 3/4"-16, 316 Stainless Steel, Plain, 1-5/32 in H (CPB277)
- ZORO SELECT High Crown Cap Nut, M4-0.70, Steel, Zinc Plated, 8 mm H, 100 PK (M16510.040.0001)
- ZORO SELECT Cap Nut, #8-32, 18-8 Stainless Steel, Plain, 11/32 in H, 20 PK (CPB029)
- ZORO SELECT High Crown Cap Nut, M12-1.75, Steel, Zinc Plated, 22 mm H, 50 PK (M16510.120.0001)
- ZORO SELECT Standard Crown Cap Nut, 5/8"-18, Steel, Chome Plated, 1.315 H, 5 PK (MPB665)
- Zoro Select Cap Nuts & Acorn Nuts