Shop All Cap Nuts & Acorn Nuts
Zoro Select
Standard Crown Cap Nut, #10-24, Steel, Nickel Plated, 13/32 in H, 100 PK
Mfr # DNI-10P5-100BX
Zoro # G3430007
product price: $9.49
/pk 100, $0.09/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Standard Crown
- Material Steel
- Finish Nickel Plated
- Overall Height 13/32 in
- Hex Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DNI-10P5-100BX
- Zoro # G3430007
- UPC # 096653000078
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #10-24 |
Overall Height | 13/32 in |
Hex Width | 3/8 in |
Fastener Thread Depth | 3/16 in |
Nut Height | 13/32 in |
Thread Depth | 3/16" |
Width Across Flats | 3/8 in |
Dia./Thread Size | #10-24 |
Description
Cap Nut, Material Grade/Class Not Graded, Material Steel, Finish Nickel Plated, Thread Size #10-24, Overall Height 0.406 in, System of Measurement Inch, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Thread Direction Right Hand, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Carbon Steel (329-1212)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 5/8 in L, 50 PK (U55000.037.0062)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 100 PK (U07000.016.0225)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (31C150KCS)
- ZORO SELECT Standard Crown Cap Nut, 5/8"-11, Steel, Nickel Plated, 1 in H, 10 PK (DNI062P5-010BX)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, Steel, Nickel Plated, 15/32 in H, 100 PK (DNI025P5-100BX)
- ZORO SELECT Standard Crown Cap Nut, #8-32, Steel, Nickel Plated, 11/32 in H, 100 PK (DNI0-8P5-100BX)
- ZORO SELECT Low Crown Cap Nut, 7/8"-9, Steel, Nickel Plated, 1.42 in H, 75 PK (87NC)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, Steel, Zinc Plated, 17/32 in H, 10 PK (CPB186)
- ZORO SELECT Standard Crown Cap Nut, 3/8"-16, Nylon, Plain, 5/8 in H, 10 PK (0537516CN)
- ZORO SELECT Standard Crown Cap Nut, 3/8"-24, 316 Stainless Steel, Plain, 5/8 in H (CPB011)
- Zoro Select Cap Nuts & Acorn Nuts