Shop All Ductile Iron Pipe Fittings
Zoro Select
Standard Coupling, 8", Iron, 800 psi
Mfr # 0390003143
Zoro # G0755291
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Coupling
- Fitting Connection Type Grooved
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0390003143
- Zoro # G0755291
- UPC # 690291104909
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" |
Nominal Size | 8" |
Bolt Size | 7/8 in x 5-1/2 in |
Pipe Size | 8 in |
Fitting Pipe Size | 8 in x 8 in |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side B Nominal Pipe Size | 8 in |
Description
Flexible Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 8 in, Grooved, 8 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000, Compatible to 3MFF100 Water Filters (1PK) Made by AFC (AFC-APH-104-9000-1p-17062)
- NIBCO 5/8" x 3/8" NOM C Copper Reducer (600R 5/8x3/8)
- ZORO SELECT 3" Butt Weld 304L SS Stub End Type C Sch 10 (4381023270)
- SPRINGER PARTS 4V2 Rotor O-Ring, NBR (FDA) (10/PK); Replaces APV® Part# 543S131315 (543S131315SP)
- ZORO SELECT Concentric Reducer, 10"x8", 125, Flg, Black (4319000428)
- ZORO SELECT Clamp-T w/FNPT Branch, 4x1.5", Iron, 500psi (0390171262)
- ZORO SELECT Reducing Tee, 8"x6"x8", 125, Flg, Black (4319002034)
- ZORO SELECT Elbow, 90 Degrees, 2-1/2", Iron, 1000 psi (0390014249)
- ZORO SELECT Elbow, 90 Degrees, 8", Iron, 800 psi (0390014389)
- ZORO SELECT Concentric Reducer, 6" x 4", Iron, 1000 psi (0390028967)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 2X1-1/2" (4319000100)
- Zoro Select Ductile Iron Pipe Fittings