Shop All Ductile Iron Pipe Fittings
Zoro Select
Standard Coupling, 4", Iron, 1000 psi
Mfr # 0390003085
Zoro # G2381163
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Coupling
- Fitting Connection Type Grooved
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0390003085
- Zoro # G2381163
- UPC # 690291104879
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Nominal Size | 4" |
Bolt Size | 5/8 in x 3-1/2 in |
Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
Flexible Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 4 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF FLARE TEE 3/8"" LF (4503140)
- LEGEND VALVE 1/4 T-2100 FP 3 WAY IPS B.V. (101-441)
- LASCO FITTINGS 90 Street Elbow, 1/2 in, Schedule 40 (412005BC)
- CHICAGO VALVES AND CONTROLS 3/4", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R006)
- ZORO SELECT Concentric Reducer, 4" x 3", Iron, 1000 psi (0390028660)
- ZORO SELECT Standard Coupling, 3", Iron, 1000 psi (0390003044)
- ZORO SELECT Concentric Reducer, 14"x10", 125, Flg, Black (4319000464)
- ZORO SELECT Concentric Reducer, 2-1/2" x 2", 1000 psi (0390028413)
- ZORO SELECT Clamp-T w/FNPTBranch, 2.5x1.5, Iron, 500psi (0390175123)
- ZORO SELECT Tee, 2-1/2", Iron, 1000 psi (0390016822)
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Grooved (0390210045)
- Zoro Select Ductile Iron Pipe Fittings