Shop All Ductile Iron Pipe Fittings
Zoro Select
Standard Coupling, 3", Iron, 1000 psi
Mfr # 0390003044
Zoro # G1485863
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Coupling
- Fitting Connection Type Grooved
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0390003044
- Zoro # G1485863
- UPC # 690291104855
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Nominal Size | 3 in |
Bolt Size | 1/2" x 3" |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Description
Flexible Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 3 in, Grooved, 3 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (5P459)
- T&S BRASS Push Button Metering Cartridge, Faucet (238AB)
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose (G150CMU360)
- CHICAGO FAUCET 8In Gn Spout W/ E35 Aerator (GN8AE35JKABCP)
- ZORO SELECT Concentric Reducer, 8"x5", 125, Flg, Black (4319000408)
- ZORO SELECT Elbow, 45 Degrees, 3", Iron, 1000 psi (0390014827)
- ZORO SELECT Concentric Reducer, 2-1/2" x 2", 1000 psi (0390028413)
- ZORO SELECT Concentric Reducer, 6" x 3", Iron, 1000 psi (0390028926)
- ZORO SELECT Clamp-T w/FNPT Branch, 6x2.5", Iron, 500psi (0390171544)
- ZORO SELECT Reducing Tee, 6" x 6" x 4", Iron, 1000 psi (0390018125)
- ZORO SELECT Reducing Elbow, 90 deg, 8x6", 125, Flg, Black (4319001758)
- Zoro Select Fittings