Shop All Ductile Iron Pipe Fittings
Zoro Select
Standard Coupling, 2", Iron, 1000 psi
Mfr # 390003002
Zoro # G3299003
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Coupling
- Fitting Connection Type Grooved
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 390003002
- Zoro # G3299003
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Nominal Size | 2" |
Bolt Size | 1/2 in x 3 in |
Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Flexible Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 in, Grooved, 2 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Tube, 304SS (CN16SS)
- OATEY Cleanout Plug, 2.5 In, Brass (42371)
- NAUGATUCK Float Ball, Round, Copper, 12 In (GRC1220RH)
- GRUVLOK Gasket, Grade EP, 3 In, EPDM (0390078681)
- ZORO SELECT Tee, 2", Iron, 1000 psi (0390016806)
- ZORO SELECT Eccentric Reducer, 10"x6", 125, Flg, Black (4319001222)
- ZORO SELECT Reducing Elbow, 90 deg, 8x4", 125, Flg, Black (4319001750)
- ZORO SELECT Concentric Reducer, 10"x6", 125, Flg, Black (4319000424)
- ZORO SELECT Tee, 16,125, Flg, Black (4319002360)
- ZORO SELECT Concentric Reducer, 8"x5", 125, Flg, Black (4319000408)
- ZORO SELECT Base Elbow, 90 deg, 10", 125, Black (4319000008)
- Zoro Select Fittings